- 24 Diametral Pitch
- 20⁰ Pressure Angle
- 25 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| No. of Teeths | 25 |
| Bore Size | 0.250 in |
| Outside Dia. | 1.125 in |
| Torque at 200 RPM | 15.3 lb/in |
| Diametral Pitch | 24 |
| Pressure Angle | 20 degrees |
| Keyway | w/o Keyway, w/o Setscrew |
| Face Width | 0.25 in |
| Set Screw Size | N/A |
| Bore Type | Minimum Plain Bore |
| Origin | Reborable |
| Bore Dia. | 0.25 in |
| Torque at 300 RPM | 14.7 lb/in |
| Torque at 1200 RPM | 10.75 lb/in |
| Torque at 600 RPM | 13.1 lb/in |
| Outside Dia. [Min] | 1.125 in |
| Torque at 1800 RPM | 9.125 lb/in |
| Material | Molded Delrin |
| No. of Teeth | 25 |
| Set Screw | N/A |
| Pitch Dia. | 1.041 in |
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 1.124 in |
| Pitch Diameter | 1.041 in |
| Hub Dia. | 0.61 in |
| Style | Hub |
| Torque at 900 RPM | 11.775 lb/in |
| Type | B |
| Length Through Bore | 0.5625 in |
| Weight | 0.021 LB |
| EAN or UPC | 781711540763 |

