- 24 Diametral Pitch
- 20⁰ Pressure Angle
- 32 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Torque at 1200 RPM | 12.925 lb/in |
| O.D. | 1.416 in |
| Torque at 200 RPM | 19.7 lb/in |
| Bore Type | Minimum Plain Bore |
| Torque at 1800 RPM | 10.775 lb/in |
| Face Width | 0.25 in |
| Torque at 300 RPM | 18.7 lb/in |
| Bore Size | 0.250 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Material | Molded Delrin |
| No. of Teeth | 32 |
| Origin | Reborable |
| Style | Hub |
| Pressure Angle | 20 degrees |
| Pitch Dia. | 1.333 in |
| Diametral Pitch | 24 |
| Torque at 600 RPM | 16.275 lb/in |
| Hub Dia. | 0.61 in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 1.41 in |
| Length Through Bore | 0.5625 in |
| Torque at 900 RPM | 14.425 lb/in |
| Outside Dia. [Min] | 1.41 in |
| Pitch Diameter | 1.333 in |
| Set Screw Size | N/A |
| Bore Dia. | 0.25 in |
| No. of Teeths | 32 |
| Set Screw | N/A |
| Weight | 0.031 LB |
| EAN or UPC | 781711540817 |

