- 24 Diametral Pitch
- 20⁰ Pressure Angle
- 34 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| No. of Teeth | 34 |
| Outside Dia. | 1.5 in |
| Torque at 900 RPM | 15.675 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Outside Dia. [Min] | 1.5 in |
| Torque at 600 RPM | 17.825 lb/in |
| Pitch Diameter | 1.416 in |
| Torque at 300 RPM | 20.7 lb/in |
| Diametral Pitch | 24 |
| Length Through Bore | 0.5625 in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 21.9 lb/in |
| Pressure Angle | 20 degrees |
| Bore Dia. | 0.25 in |
| Pitch Dia. | 1.416 in |
| No. of Teeths | 34 |
| Set Screw Size | N/A |
| Torque at 1200 RPM | 13.975 lb/in |
| Material | Molded Delrin |
| Bore Size | 0.250 in |
| Torque at 1800 RPM | 11.525 lb/in |
| Face Width | 0.25 in |
| Set Screw | N/A |
| Origin | Reborable |
| Bore Type | Minimum Plain Bore |
| O.D. | 1.499 in |
| Hub Dia. | 0.61 in |
| Style | Hub |
| Weight | 0.041 LB |
| EAN or UPC | 781711540831 |

