- 24 Diametral Pitch
- 20⁰ Pressure Angle
- 36 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Pressure Angle | 20 degrees |
| Diametral Pitch | 24 |
| Type | B |
| Origin | Reborable |
| Pitch Diameter | 1.5 in |
| No. of Teeths | 36 |
| Face Width | 0.25 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Material | Molded Delrin |
| Torque at 1800 RPM | 11.9 lb/in |
| Style | Hub |
| No. of Teeth | 36 |
| Bore Size | 0.250 in |
| Torque at 900 RPM | 16.3 lb/in |
| Set Screw | N/A |
| Bore Type | Minimum Plain Bore |
| Outside Dia. [Min] | 1.58 in |
| Torque at 600 RPM | 18.6 lb/in |
| O.D. | 1.583 in |
| Pitch Dia. | 1.5 in |
| Hub Dia. | 0.63 in |
| Torque at 200 RPM | 23 lb/in |
| Outside Dia. | 1.58 in |
| Torque at 1200 RPM | 14.5 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. | 0.25 in |
| Set Screw Size | N/A |
| Length Through Bore | 0.5625 in |
| Torque at 300 RPM | 21.7 lb/in |
| Weight | 0.041 LB |
| EAN or UPC | 781711540848 |

