- 24 Diametral Pitch
- 20⁰ Pressure Angle
- 39 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| O.D. | 1.708 in |
| Pitch Diameter | 1.625 in |
| Torque at 900 RPM | 16.96667 lb/in |
| Torque at 200 RPM | 24.26667 lb/in |
| Length Through Bore | 0.5625 in |
| Face Width | 0.25 in |
| Outside Dia. [Min] | 1.708 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeths | 39 |
| Bore Type | Minimum Plain Bore |
| Type | B |
| Set Screw Size | N/A |
| Torque at 600 RPM | 19.46667 lb/in |
| Bore Dia. | 0.313 in |
| Bore Size | 0.3125 in |
| Set Screw | N/A |
| Pressure Angle | 20 degrees |
| Torque at 1800 RPM | 12.2667 lb/in |
| Pitch Dia. | 1.625 in |
| Style | Hub |
| Origin | Reborable |
| Torque at 1200 RPM | 15.03333 lb/in |
| Outside Dia. | 1.708 in |
| No. of Teeth | 39 |
| Diametral Pitch | 24 |
| Torque at 300 RPM | 22.83333 lb/in |
| Material | Molded Delrin |
| Hub Dia. | 0.67 in |
| Weight | 0.041 LB |
| EAN or UPC | 781711540855 |

