- 24 Diametral Pitch
- 20⁰ Pressure Angle
- 40 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Set Screw | N/A |
| O.D. | 1.749 in |
| Set Screw Size | N/A |
| Material | Molded Delrin |
| No. of Teeths | 40 |
| Length Through Bore | 0.5625 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 20.33333 lb/in |
| Type | B |
| Torque at 200 RPM | 25.53333 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Hub Dia. | 0.67 in |
| Pitch Diameter | 1.666 in |
| Outside Dia. [Min] | 1.75 in |
| Pitch Dia. | 1.666 in |
| Torque at 300 RPM | 23.96667 lb/in |
| Torque at 1200 RPM | 15.56667 lb/in |
| Origin | Reborable |
| No. of Teeth | 40 |
| Pressure Angle | 20 degrees |
| Torque at 1800 RPM | 12.63333 lb/in |
| Outside Dia. | 1.75 in |
| Face Width | 0.25 in |
| Style | Hub |
| Torque at 900 RPM | 17.63333 lb/in |
| Bore Type | Minimum Plain Bore |
| Diametral Pitch | 24 |
| Bore Size | 0.3125 in |
| Bore Dia. | 0.313 in |
| Weight | 0.041 LB |
| EAN or UPC | 781711540862 |

