- 24 Diametral Pitch
- 20⁰ Pressure Angle
- 44 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Torque at 1800 RPM | 13.3333 lb/in |
| Torque at 200 RPM | 28.06667 lb/in |
| Origin | Reborable |
| Pitch Diameter | 1.833 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.3125 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Face Width | 0.25 in |
| Style | Hub |
| Material | Molded Delrin |
| O.D. | 1.916 in |
| Bore Type | Minimum Plain Bore |
| Hub Dia. | 0.67 in |
| Bore Dia. | 0.313 in |
| No. of Teeth | 44 |
| Pressure Angle | 20 degrees |
| Outside Dia. [Min] | 1.92 in |
| Length Through Bore | 0.5625 in |
| Diametral Pitch | 24 |
| Set Screw | N/A |
| Type | B |
| Set Screw Size | N/A |
| Pitch Dia. | 1.833 in |
| Torque at 1200 RPM | 16.56667 lb/in |
| Torque at 300 RPM | 26.23333 lb/in |
| No. of Teeths | 44 |
| Torque at 600 RPM | 22 lb/in |
| Torque at 900 RPM | 18.9 lb/in |
| Outside Dia. | 1.92 in |
| Weight | 0.041 LB |
| EAN or UPC | 781711540886 |

