- 24 Diametral Pitch
- 20⁰ Pressure Angle
- 45 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| O.D. | 1.958 in |
| Torque at 1200 RPM | 17.03333 lb/in |
| Diametral Pitch | 24 |
| Hardened Teeth | Without Hardened Teeth |
| Style | Hub |
| Torque at 600 RPM | 22.8 lb/in |
| Material | Molded Delrin |
| Bore Size | 0.3125 in |
| Torque at 1800 RPM | 13.6667 lb/in |
| Torque at 200 RPM | 29.33333 lb/in |
| No. of Teeth | 45 |
| Set Screw Size | N/A |
| Pitch Diameter | 1.875 in |
| Origin | Reborable |
| No. of Teeths | 45 |
| Set Screw | N/A |
| Outside Dia. [Min] | 1.96 in |
| Bore Dia. | 0.313 in |
| Pitch Dia. | 1.875 in |
| Face Width | 0.25 in |
| Outside Dia. | 1.96 in |
| Torque at 900 RPM | 19.5 lb/in |
| Torque at 300 RPM | 27.36667 lb/in |
| Type | B |
| Bore Type | Minimum Plain Bore |
| Pressure Angle | 20 degrees |
| Keyway | w/o Keyway, w/o Setscrew |
| Length Through Bore | 0.5625 in |
| Hub Dia. | 0.67 in |
| Weight | 0.041 LB |
| EAN or UPC | 781711540893 |

