- 24 Diametral Pitch
- 20⁰ Pressure Angle
- 52 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Pressure Angle | 20 degrees |
| Bore Size | 0.3125 in |
| No. of Teeths | 52 |
| Torque at 600 RPM | 25.36 lb/in |
| Outside Dia. [Min] | 2.5 in |
| No. of Teeth | 52 |
| O.D. | 2.249 in |
| Torque at 900 RPM | 21.38 lb/in |
| Diametral Pitch | 24 |
| Pitch Dia. | 2.166 in |
| Torque at 200 RPM | 33.56 lb/in |
| Face Width | 0.25 in |
| Set Screw Size | N/A |
| Material | Molded Delrin |
| Bore Dia. | 0.313 in |
| Set Screw | N/A |
| Torque at 1200 RPM | 18.5 lb/in |
| Style | Hub |
| Outside Dia. | 2.5 in |
| Pitch Diameter | 2.166 in |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 0.5625 in |
| Torque at 1800 RPM | 14.64 lb/in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 0.67 in |
| Origin | Reborable |
| Torque at 300 RPM | 31.02 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Weight | 0.061 LB |
| EAN or UPC | 781711540923 |

