- 32 Diametral Pitch
- 20⁰ Pressure Angle
- 15 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| O.D. | 0.531 in |
| Bore Dia. | 0.125 in |
| Pressure Angle | 20 degrees |
| Set Screw Size | N/A |
| Torque at 300 RPM | 3.133333 lb/in |
| Torque at 600 RPM | 2.933333 lb/in |
| Torque at 1200 RPM | 2.633333 lb/in |
| No. of Teeth | 15 |
| Diametral Pitch | 32 |
| Torque at 1800 RPM | 2.366667 lb/in |
| Bore Size | 0.125 in |
| Pitch Diameter | 0.469 in |
| Set Screw | N/A |
| Origin | Reborable |
| Torque at 900 RPM | 2.733333 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 0.531 in |
| Hub Dia. | 0.31 in |
| Torque at 200 RPM | 3.233333 lb/in |
| Type | A |
| Material | Molded Delrin |
| Keyway | w/o Keyway, w/o Setscrew |
| Face Width | 0.188 in |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 0.498 in |
| Outside Dia. [Min] | 0.531 in |
| Pitch Dia. | 0.469 in |
| No. of Teeths | 15 |
| Weight | 0.011 LB |
| EAN or UPC | 781711540091 |

