- 32 Diametral Pitch
- 20⁰ Pressure Angle
- 16 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Diametral Pitch | 32 |
| Torque at 1200 RPM | 3 lb/in |
| Torque at 600 RPM | 3.3 lb/in |
| No. of Teeths | 16 |
| Pitch Dia. | 0.5 in |
| Length Through Bore | 0.498 in |
| Pitch Diameter | 0.5 in |
| Torque at 200 RPM | 3.6 lb/in |
| Torque at 900 RPM | 3.1 lb/in |
| Face Width | 0.188 in |
| Bore Type | Minimum Plain Bore |
| Bore Size | 0.125 in |
| Outside Dia. [Min] | 0.5625 in |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 20 degrees |
| Keyway | w/o Keyway, w/o Setscrew |
| Type | A |
| Outside Dia. | 0.5625 in |
| Set Screw Size | N/A |
| Bore Dia. | 0.125 in |
| Material | Molded Delrin |
| Hub Dia. | 0.34 in |
| Torque at 1800 RPM | 2.7 lb/in |
| Torque at 300 RPM | 3.5 lb/in |
| Set Screw | N/A |
| Origin | Reborable |
| No. of Teeth | 16 |
| O.D. | 0.562 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711540107 |

