- Molded Delrin Material
- 22 Teeth
- 32 Diametral Pitch
- 0.75 in Outside Diameter
- 20⁰ Pressure Angle
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 5.4 lb/in |
| Diametral Pitch | 32 |
| Bore Type | Minimum Plain Bore |
| Torque at 1200 RPM | 4.3 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 200 RPM | 5.5 lb/in |
| Bore Size | 0.1875 in |
| Torque at 900 RPM | 4.6 lb/in |
| Torque at 600 RPM | 4.9 lb/in |
| No. of Teeth | 22 |
| Length Through Bore | 0.498 in |
| Pitch Diameter | 0.6875 in |
| No. of Teeths | 22 |
| Pressure Angle | 20 degrees |
| Hub Dia. | 0.5 in |
| Origin | Reborable |
| Torque at 1800 RPM | 3.8 lb/in |
| Material | Molded Delrin |
| O.D. | 0.75 in |
| Bore Dia. | 0.188 in |
| Face Width | 0.188 in |
| Outside Dia. [Min] | 0.75 in |
| Outside Dia. | 0.75 in |
| Pitch Dia. | 0.688 in |
| Type | A |
| Set Screw | N/A |
| Set Screw Size | N/A |
| Weight | 0.021 LB |
| EAN or UPC | 781711540138 |

