- Molded Delrin Material
- 26 Teeth
- 32 Diametral Pitch
- 0.874 in Outside Diameter
- 20⁰ Pressure Angle
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Torque at 600 RPM | 6 lb/in |
| Torque at 1200 RPM | 5.1 lb/in |
| Face Width | 0.188 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 6.1 lb/in |
| Outside Dia. | 0.875 in |
| No. of Teeths | 26 |
| Set Screw Size | N/A |
| Material | Molded Delrin |
| Outside Dia. [Min] | 0.875 in |
| Bore Size | 0.1875 in |
| Pitch Diameter | 0.8125 in |
| Origin | Reborable |
| No. of Teeth | 26 |
| Bore Type | Minimum Plain Bore |
| Torque at 900 RPM | 5.5 lb/in |
| Pressure Angle | 20 degrees |
| Pitch Dia. | 0.812 in |
| Hub Dia. | 0.56 in |
| Length Through Bore | 0.498 in |
| Diametral Pitch | 32 |
| Torque at 200 RPM | 6.8 lb/in |
| Type | A |
| Torque at 1800 RPM | 4.4 lb/in |
| Bore Dia. | 0.188 in |
| O.D. | 0.874 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Set Screw | N/A |
| Weight | 0.021 LB |
| EAN or UPC | 781711540152 |

