- 32 Diametral Pitch
- 20⁰ Pressure Angle
- 34 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Pitch Dia. | 1.062 in |
| Torque at 1800 RPM | 5.525 lb/in |
| Type | B |
| Torque at 900 RPM | 7.175 lb/in |
| Torque at 1200 RPM | 6.6 lb/in |
| Outside Dia. | 1.125 in |
| Length Through Bore | 0.498 in |
| Diametral Pitch | 32 |
| Set Screw | N/A |
| Torque at 200 RPM | 9.4 lb/in |
| Bore Size | 0.250 in |
| Style | Hub |
| Bore Dia. | 0.25 in |
| Outside Dia. [Min] | 1.125 in |
| O.D. | 1.124 in |
| No. of Teeths | 34 |
| Torque at 300 RPM | 8.95 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Set Screw Size | N/A |
| Torque at 600 RPM | 8.025 lb/in |
| Origin | Reborable |
| Pressure Angle | 20 degrees |
| Bore Type | Minimum Plain Bore |
| Face Width | 0.188 in |
| Material | Molded Delrin |
| No. of Teeth | 34 |
| Pitch Diameter | 1.0625 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 0.61 in |
| Weight | 0.021 LB |
| EAN or UPC | 781711540190 |

