- 32 Diametral Pitch
- 20⁰ Pressure Angle
- 40 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| No. of Teeths | 40 |
| Length Through Bore | 0.498 in |
| Bore Dia. | 0.25 in |
| O.D. | 1.312 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 9.3 lb/in |
| Outside Dia. [Min] | 1.3125 in |
| Torque at 1800 RPM | 6.2 lb/in |
| Type | B |
| Pressure Angle | 20 degrees |
| Material | Molded Delrin |
| Bore Type | Minimum Plain Bore |
| Set Screw Size | N/A |
| Bore Size | 0.250 in |
| Torque at 200 RPM | 11.2 lb/in |
| Set Screw | N/A |
| Diametral Pitch | 32 |
| Torque at 300 RPM | 10.6 lb/in |
| Outside Dia. | 1.3125 in |
| Keyway | w/o Keyway, w/o Setscrew |
| No. of Teeth | 40 |
| Hub Dia. | 0.61 in |
| Torque at 1200 RPM | 7.5 lb/in |
| Pitch Diameter | 1.25 in |
| Torque at 900 RPM | 8.3 lb/in |
| Pitch Dia. | 1.25 in |
| Face Width | 0.188 in |
| Origin | Reborable |
| Style | Hub |
| Weight | 0.031 LB |
| EAN or UPC | 781711540220 |

