- 32 Diametral Pitch
- 20⁰ Pressure Angle
- 42 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Bore Size | 0.250 in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Material | Molded Delrin |
| Style | Hub |
| Face Width | 0.188 in |
| Torque at 1800 RPM | 6.433333 lb/in |
| Outside Dia. | 1.375 in |
| Outside Dia. [Min] | 1.375 in |
| Diametral Pitch | 32 |
| Pressure Angle | 20 degrees |
| No. of Teeth | 42 |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 1.3125 in |
| Bore Dia. | 0.25 in |
| No. of Teeths | 42 |
| Torque at 300 RPM | 11.3 lb/in |
| Torque at 900 RPM | 8.7 lb/in |
| Set Screw | N/A |
| Set Screw Size | N/A |
| Hub Dia. | 0.61 in |
| Pitch Dia. | 1.312 in |
| Length Through Bore | 0.498 in |
| Torque at 1200 RPM | 7.833333 lb/in |
| Torque at 600 RPM | 9.833333 lb/in |
| Torque at 200 RPM | 11.93333 lb/in |
| Origin | Reborable |
| Keyway | w/o Keyway, w/o Setscrew |
| O.D. | 1.374 in |
| Weight | 0.031 LB |
| EAN or UPC | 781711540237 |

