- 32 Diametral Pitch
- 20⁰ Pressure Angle
- 44 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Diametral Pitch | 32 |
| Pressure Angle | 20 degrees |
| Pitch Dia. | 1.375 in |
| Hub Dia. | 0.61 in |
| Outside Dia. [Min] | 1.4375 in |
| Face Width | 0.188 in |
| Torque at 200 RPM | 12.66667 lb/in |
| Set Screw | N/A |
| Keyway | w/o Keyway, w/o Setscrew |
| Bore Type | Minimum Plain Bore |
| Bore Size | 0.250 in |
| Length Through Bore | 0.498 in |
| Material | Molded Delrin |
| O.D. | 1.437 in |
| Torque at 300 RPM | 12 lb/in |
| Torque at 900 RPM | 9.1 lb/in |
| Style | Hub |
| Outside Dia. | 1.4375 in |
| Set Screw Size | N/A |
| Pitch Diameter | 1.375 in |
| Torque at 1200 RPM | 8.166667 lb/in |
| Torque at 600 RPM | 10.36667 lb/in |
| Origin | Reborable |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 6.666667 lb/in |
| No. of Teeth | 44 |
| Bore Dia. | 0.25 in |
| No. of Teeths | 44 |
| Weight | 0.031 LB |
| EAN or UPC | 781711540244 |

