- 48 Diametral Pitch
- 20⁰ Pressure Angle
- 108 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| O.D. | 2.292 in |
| No. of Teeths | 108 |
| Origin | Reborable |
| Bore Size | 0.250 in |
| Material | Molded Delrin |
| No. of Teeth | 108 |
| Style | Hub |
| Torque at 200 RPM | 31.26667 lb/in |
| Type | B |
| Torque at 1800 RPM | 11 lb/in |
| Torque at 300 RPM | 27.78333 lb/in |
| Bore Dia. | 0.25 in |
| Pressure Angle | 20 degrees |
| Outside Dia. [Min] | 2.29 in |
| Pitch Diameter | 2.25 in |
| Outside Dia. | 2.29 in |
| Diametral Pitch | 48 |
| Torque at 600 RPM | 20.76667 lb/in |
| Length Through Bore | 0.375 in |
| Torque at 900 RPM | 16.63333 lb/in |
| Face Width | 0.125 in |
| Torque at 1200 RPM | 13.83333 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | N/A |
| Hub Dia. | 0.61 in |
| Bore Type | Minimum Plain Bore |
| Set Screw Size | N/A |
| Pitch Dia. | 2.25 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Weight | 0.021 LB |
| EAN or UPC | 781711539804 |

