- 48 Diametral Pitch
- 20⁰ Pressure Angle
- 23 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Torque at 1800 RPM | N/A |
| Pressure Angle | 20 degrees |
| Outside Dia. | 0.521 in |
| Pitch Dia. | 0.479 in |
| Torque at 900 RPM | N/A |
| Torque at 300 RPM | N/A |
| Origin | Reborable |
| Face Width | 0.125 in |
| Pitch Diameter | 0.479 in |
| Type | A |
| No. of Teeth | 23 |
| Bore Type | Minimum Plain Bore |
| Bore Size | 0.125 in |
| O.D. | 0.521 in |
| Material | Molded Delrin |
| Keyway | w/o Keyway, w/o Setscrew |
| Hub Dia. | 0.38 in |
| Diametral Pitch | 48 |
| Outside Dia. [Min] | 0.521 in |
| Bore Dia. | 0.125 in |
| No. of Teeths | 23 |
| Torque at 1200 RPM | N/A |
| Length Through Bore | 0.375 in |
| Set Screw Size | N/A |
| Torque at 200 RPM | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | N/A |
| Set Screw | N/A |
| Weight | 0.011 LB |
| EAN or UPC | 781711539477 |

