- 48 Diametral Pitch
- 20⁰ Pressure Angle
- 28 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Torque at 300 RPM | N/A |
| Material | Molded Delrin |
| Hub Dia. | 0.48 in |
| Type | A |
| Bore Dia. | 0.188 in |
| Pitch Dia. | 0.583 in |
| Outside Dia. | 0.625 in |
| Torque at 1800 RPM | N/A |
| Bore Size | 0.1875 in |
| O.D. | 0.625 in |
| Length Through Bore | 0.375 in |
| No. of Teeth | 28 |
| Pitch Diameter | 0.583 in |
| No. of Teeths | 28 |
| Face Width | 0.125 in |
| Origin | Reborable |
| Diametral Pitch | 48 |
| Torque at 900 RPM | N/A |
| Outside Dia. [Min] | 0.625 in |
| Torque at 1200 RPM | N/A |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 200 RPM | N/A |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 20 degrees |
| Torque at 600 RPM | N/A |
| Set Screw Size | N/A |
| Set Screw | N/A |
| Weight | 0.011 LB |
| EAN or UPC | 781711539521 |

