- 48 Diametral Pitch
- 20⁰ Pressure Angle
- 31 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Type | A |
| O.D. | 0.688 in |
| Face Width | 0.125 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Origin | Reborable |
| Bore Dia. | 0.188 in |
| Material | Molded Delrin |
| Diametral Pitch | 48 |
| Torque at 900 RPM | N/A |
| Hub Dia. | 0.55 in |
| Torque at 1200 RPM | N/A |
| Outside Dia. [Min] | 0.6875 in |
| No. of Teeth | 31 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 0.646 in |
| Pressure Angle | 20 degrees |
| Outside Dia. | 0.6875 in |
| Torque at 1800 RPM | N/A |
| No. of Teeths | 31 |
| Bore Size | 0.1875 in |
| Torque at 200 RPM | N/A |
| Torque at 600 RPM | N/A |
| Set Screw Size | N/A |
| Torque at 300 RPM | N/A |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 0.375 in |
| Set Screw | N/A |
| Pitch Diameter | 0.646 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711539552 |

