- Molded Delrin Material
- 36 Teeth
- 48 Diametral Pitch
- 0.792 in Outside Diameter
- 20⁰ Pressure Angle
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Outside Dia. | 0.79 in |
| No. of Teeth | 36 |
| No. of Teeths | 36 |
| Type | A |
| Torque at 200 RPM | N/A |
| Torque at 300 RPM | N/A |
| Set Screw | N/A |
| Torque at 600 RPM | N/A |
| Bore Size | 0.1875 in |
| Torque at 1200 RPM | N/A |
| Origin | Reborable |
| Pitch Dia. | 0.75 in |
| Pressure Angle | 20 degrees |
| Keyway | w/o Keyway, w/o Setscrew |
| Diametral Pitch | 48 |
| Bore Type | Minimum Plain Bore |
| Material | Molded Delrin |
| Face Width | 0.125 in |
| Pitch Diameter | 0.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. | 0.188 in |
| Torque at 1800 RPM | N/A |
| Outside Dia. [Min] | 0.79 in |
| Torque at 900 RPM | N/A |
| Set Screw Size | N/A |
| O.D. | 0.792 in |
| Hub Dia. | 0.55 in |
| Length Through Bore | 0.375 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711539606 |

