- 48 Diametral Pitch
- 20⁰ Pressure Angle
- 60 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Bore Dia. | 0.25 in |
| Material | Molded Delrin |
| Keyway | w/o Keyway, w/o Setscrew |
| Bore Size | 0.250 in |
| Style | Hub |
| Hub Dia. | 0.61 in |
| Pressure Angle | 20 degrees |
| Torque at 200 RPM | N/A |
| Bore Type | Minimum Plain Bore |
| Outside Dia. [Min] | 1.29 in |
| Face Width | 0.125 in |
| No. of Teeths | 60 |
| Pitch Diameter | 1.25 in |
| No. of Teeth | 60 |
| Torque at 900 RPM | N/A |
| Torque at 300 RPM | N/A |
| Torque at 600 RPM | N/A |
| Pitch Dia. | 1.25 in |
| Set Screw | N/A |
| Diametral Pitch | 48 |
| Torque at 1800 RPM | N/A |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.375 in |
| Type | B |
| O.D. | 1.292 in |
| Torque at 1200 RPM | N/A |
| Outside Dia. | 1.29 in |
| Set Screw Size | N/A |
| Weight | 0.021 LB |
| EAN or UPC | 781711539729 |

