- 48 Diametral Pitch
- 20⁰ Pressure Angle
- 64 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Outside Dia. [Min] | 1.375 in |
| Torque at 900 RPM | N/A |
| Torque at 1200 RPM | N/A |
| Outside Dia. | 1.375 in |
| Bore Size | 0.250 in |
| Length Through Bore | 0.375 in |
| Type | B |
| Pitch Diameter | 1.333 in |
| O.D. | 1.375 in |
| Set Screw | N/A |
| Torque at 600 RPM | N/A |
| Bore Dia. | 0.25 in |
| Hub Dia. | 0.61 in |
| Pressure Angle | 20 degrees |
| Bore Type | Minimum Plain Bore |
| Torque at 1800 RPM | N/A |
| Style | Hub |
| Set Screw Size | N/A |
| No. of Teeths | 64 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Molded Delrin |
| Pitch Dia. | 1.333 in |
| Origin | Reborable |
| Diametral Pitch | 48 |
| Torque at 300 RPM | N/A |
| No. of Teeth | 64 |
| Face Width | 0.125 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 200 RPM | N/A |
| Weight | 0.021 LB |
| EAN or UPC | 781711539736 |

