- 48 Diametral Pitch
- 20⁰ Pressure Angle
- 96 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Torque at 1200 RPM | N/A |
| Pitch Dia. | 2 in |
| Torque at 200 RPM | N/A |
| Pressure Angle | 20 degrees |
| No. of Teeths | 96 |
| Diametral Pitch | 48 |
| Outside Dia. [Min] | 2.04 in |
| Hub Dia. | 0.61 in |
| Style | Hub |
| Origin | Reborable |
| Bore Size | 0.250 in |
| Pitch Diameter | 2 in |
| Torque at 600 RPM | N/A |
| No. of Teeth | 96 |
| Length Through Bore | 0.375 in |
| Set Screw Size | N/A |
| Set Screw | N/A |
| Face Width | 0.125 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Type | B |
| Outside Dia. | 2.04 in |
| Material | Molded Delrin |
| Bore Type | Minimum Plain Bore |
| Torque at 1800 RPM | N/A |
| Torque at 300 RPM | N/A |
| O.D. | 2.042 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. | 0.25 in |
| Torque at 900 RPM | N/A |
| Weight | 0.021 LB |
| EAN or UPC | 781711539781 |

