- 1/2" x 60 yd
- Shiny Silver
- 4.5 mil Thick
- Dead-soft
- Applications include masking compnents during aircraft painting
applications
- Aircraft paint stripping maskant
- Moisture barrier in white goods appliances
- General-purpose heat reflector and dissipator
- Mechanically hold wires and cooling coils in white goods appliances
- Repair tears on truck trailers and aircraft
- Splicing of thin gauge foils
- General-purpose holding, patching and sealing applications - indoor and outdoor
features
- Flame-resistant
- Low moisture vapor transmission rate makes tape a good sealant
- Acrylic adhesive, combined with the durable aluminum backing, offers ideal properties for long serviceable life indoors and outdoors
- Aluminum backing provides excellent reflection of both light and heat
- Easy-release liner
compliances
- 0
| Width | 1/2 in |
| Color | Shiny Silver |
| Type | Foil |
| Length | 60 yd |
| Weight | 0.404 LB |
| EAN or UPC | 51138951665 |

