Skip to content Skip to navigation menu
Scotch® Pop-Up Tape Refills 99-G

00-051141-25350-3

Scotch® Pop-Up Tape Refills 99-G
Item #103099932
  • Pop-Up Tape
  • 2 in Length
  • 3/4 in Width
  • Transparent Color
Scotch® Pop-Up Tape Refills 99-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pop-Up Tape
  • 2 in Length
  • 3/4 in Width
  • Transparent Color
Type Pop-Up Tape
Color Transparent
Length 2 in
Weight 2.16 LB
EAN or UPC 51141253503
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison