- Striping Tape
- 40 ft Length
- 1/8 in Width
- Light Gold Metallic Color
| Length | 40 ft |
| Type | Striping Tape |
| Color | Light Gold Metallic |
| Weight | 0.0 LB |
| EAN or UPC | 51141702858 |
| Length | 40 ft |
| Type | Striping Tape |
| Color | Light Gold Metallic |
| Weight | 0.0 LB |
| EAN or UPC | 51141702858 |