- Flatback Tape
- 55 m Length
- 18 mm Width
- Brown Color
description
- 3M™ Flatback Tape 2517 is a good, general purpose tape ideal for a range of web processing and splicing applications where adhesion in high temperature bake cycles is necessary. This durable tape features a dependable kraft paper backing capable of resisting high temperatures as well as moisture, and can be torn by hand for easy application.
features
- Designed for general purpose splicing
- Offers quick and simple roll starting and roll closure
- Durable backing can be torn by hand, yet is suitable for machine dispensing
- Natural rubber adhesive offers dependable tack and holding power
- Can withstand a bake cycle up to 300°F/149°C for up to 30 minutes
| Type | Flatback Tape |
| Indoor/Outdoor Use | Indoor |
| Color | Brown |
| Width | 18.000 mm |
| Overall Length [Min] | 60.14 yd |
| Adhesive | Rubber |
| Overall Length [Max] | 55 m |
| Shelf Life | 12 Months |
| Length | 55.000 m |
| Overall Thickness | 6.5 mil |
| Tensile Strength | 35 lb/in, 543 N/100 mm |
| Temperature Range [Max] | 300 °F |
| Thickness | 6.5 mil |
| Adhesion Strength | 78 oz/in |
| Backing Material | Kraft Paper |
| Product Form | Roll |
| Elongation At Break | 2% |
| Weight | 0.304 LB |
| EAN or UPC | 21200485701 |

