- Masking Tape
- 55 m Length
- 48 mm Width
- Tan Color
description
- 3M™ Masking Tape 2307 was formulated for general use, with a broad tack that will adhere to a variety of surfaces. The rubber adhesive sticks instantly with moderate strength. The crepe paper backing conforms over irregular surfaces and around corners while holding reliably. It is especially useful in woodworking and cabinet making applications.
applications
- Designed for indoor use only
- Holding, bundling, sealing, general paint masking and a vast number of jobs where a pressure-sensitive tape is needed
features
- Easily identifiable, general purpose tape for woodworking
- Rubber adhesive offers broad tack and moderate adhesion
- Sticks quickly and holds reliably
- Crepe-paper backing conforms over irregular surfaces, contours, and around corners
compliances
- 0
| Indoor/Outdoor Use | Indoor |
| Backing Material | Crepe Paper |
| Type | Masking Tape |
| Thickness | 5.2 mil |
| Tensile Strength | 23 lb/in, 403 N/100 mm |
| Temperature Range [Max] | 200 °F |
| Product Form | Roll |
| Elongation At Break | 0.08 |
| Color | Tan |
| Length | 55.000 m |
| Overall Length [Min] | 60.14 yd |
| Adhesive | Rubber |
| Overall Thickness | 5.2 mil |
| Adhesion Strength | 28 oz/in |
| Overall Length [Max] | 55 m |
| Shelf Life | 12 Months |
| Weight | 0.766 LB |
| EAN or UPC | 21200711206 |

