- Foil Tape
- 60 yd Length
- 3 in Width
- Silver Color
description
- 3M™ Aluminum Foil Tape 34383 is a general purpose, high-strength aluminum foil tape coated with an aggressive acrylic adhesive. This acrylic adhesive provides good high and low temperature resistance, performing well in a wide range of temperatures. Our Aluminum Foil Tape 34383 adheres to many surfaces and is durable, offering flame, moisture, UV and chemical resistance.
features
- Aggressive acrylic adhesive offers good performance in a wide range of temperatures
- High heat reflectivity and thermal conductivity provides heating and cooling efficiency
- Resistant to flame, moisture, UV and chemicals for long-term durability
- Heat and light reflectivity protects heat-sensitive components
- Malleable foil conforms well to irregular shapes and surfaces
- Can be torn by hand for easy application
| Backing Thickness | 2.8 mil, 0.07 mm |
| Product Form | Roll |
| Length | 60 yd |
| Backing Material | Aluminum Foil |
| Color | Silver |
| Temperature Range [Max] | 260 °F |
| Tensile Strength | 30 lb/in, 542 N/100 mm |
| Adhesive | Acrylic |
| Overall Length [Max] | 54.86 m |
| Overall Length [Min] | 60 yd |
| Thickness | 4.5 mil |
| Temperature Range [Min] | -40 °F |
| Overall Thickness | 4.5 mil |
| Elongation At Break | 11% |
| Width | 3 in |
| Type | Foil Tape |
| Weight | 22.6 LB |
| EAN or UPC | 51125658577 |

