AMI Bearings Inc.
UCFCF206C4HR5
UCFCF200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101500807
- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 30 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Flange Type | 4-Bolt Piloted Flange |
| Temperature Range [Max] | 392 °F |
| Lubrication | Relubricatable |
| Bolt Hole Size | 12 mm |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Overall Width | 40.8 mm |
| Pilot Depth | 11 mm |
| Seal Type | Contact Seals |
| Bolt Size | M10 |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Shaft Dia. | 30 mm |
| Mounted Unit Duty | High Temperature Duty |
| Flange Thickness | 9.5 mm |
| Center of Bearing to Back of Inner Ring | 15.9 mm |
| Bolt Circle Dia. | 105 mm |
| Length Through Bore | 38.1 mm |
| Housing Height | 127 mm |
| Pilot Diameter | 85.7 mm |
| End Type | Open End |
| Housing Length | 127 mm |
| Flange Style | 4-Bolt |
| Housing Width | 31 mm |
| Locking Device | Setscrew Locking Collar |
| Style | 4-Bolt Piloted Flange |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 73.8 mm |
| Weight | 2.88 LB |
| EAN or UPC | 808250139323 |
