AMI Bearings Inc.
UCFCS206C4HR23
UCFCS200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101498187
- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 30 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Housing Height | 111 mm |
| Mounted Unit Duty | High Temperature Duty |
| Bolt Hole Spacing | 65 mm |
| Overall Width | 38.6 mm |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Bolt Circle Dia. | 92 mm |
| Pilot Diameter | 76 mm |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Flange Thickness | 9.5 mm |
| Pilot Depth | 6.4 mm |
| Length Through Bore | 38.1 mm |
| Bolt Size | M8 |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Piloted Flange |
| Temperature Range [Max] | 450 °F |
| End Type | Open End |
| Duty | Normal-Duty |
| Housing Length | 111 mm |
| Housing Width | 33.5 mm |
| Shaft Dia. | 30 mm |
| Bolt Hole Size | 9.5 mm |
| Style | 4-Bolt Piloted Flange |
| Center of Bearing to Back of Inner Ring | 15.9 mm |
| Flange Style | 4-Bolt |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Weight | 2.34 LB |
| EAN or UPC | 808250203123 |
