- Replacement Hex Bit for a 12-715 Hex Socket
- 3/8" Bit Size
| Bit Size | 3/8 in |
| Length | 2 1/4 in |
| Used With | 12-715 |
| Weight | 0.05 LB |
| EAN or UPC | 781412942156 |
| Bit Size | 3/8 in |
| Length | 2 1/4 in |
| Used With | 12-715 |
| Weight | 0.05 LB |
| EAN or UPC | 781412942156 |