- 10 1/4" Length
- 4 3/4" Cut Length
- Black Handle
features
- Hot drop-forged polished blades
- Finest quality cutlery steel
- Thicker, heavy-duty blades cut through multiple layers and tough material
- Patented SET-EASY® pivot
| Cooper Family | WIS004 - Scissors |
| Trade Mark | Wiss® |
| Length of Cut | 4 3/4 in |
| Length | 10 1/4 in |
| Weight | 0.9 LB |
| EAN or UPC | 37103580542 |

