- 478-G Series Snap Hook
- Eye Mounted
- 750 lb Working Load Limit
| Overall Length | 4.0625 in |
| Hook Opening | 0.656 in |
| Locking Type | Spring Loaded Latch |
| Finish | Galvanized Zinc |
| Working Load Limit | 750 lb |
| Eye Inner Dia. | 3/4 in |
| Cooper Family | CAM015 - Fittings |
| Distance Between Points of Lift (Headroom) | 3 1/4 in |
| Hook Size | 7/16 in |
| Mounting | Eye |
| Material | Forged Carbon Steel |
| Type | Fixed Hoisting Hook |
| Weight | 0.28 LB |
| EAN or UPC | 20418074196 |

