- 478-G Series Snap Hook
- Eye Mounted
- 1,000 lb Working Load Limit
| Material | Forged Carbon Steel |
| Distance Between Points of Lift (Headroom) | 4 1/32 in |
| Type | Fixed Hoisting Hook |
| Locking Type | Spring Loaded Latch |
| Working Load Limit | 1000 lb |
| Eye Inner Dia. | 1 1/8 in |
| Hook Size | 9/16 in |
| Overall Length | 5.03125 in |
| Hook Opening | 1 in |
| Mounting | Eye |
| Finish | Galvanized Zinc |
| Cooper Family | CAM015 - Fittings |
| Weight | 0.45 LB |
| EAN or UPC | 20418074202 |

