- 8" Length
- 3 1/2" Cut Length
features
- Stainless steel precision-ground blades that are heat-treated for durability
- Larger bottom ring for added comfort
- Comfortable contoured handles
| Length | 8 in |
| Trade Mark | Wiss® |
| Length of Cut | 3 1/2 in |
| Weight | 0.3 LB |
| Length | 8 in |
| Trade Mark | Wiss® |
| Length of Cut | 3 1/2 in |
| Weight | 0.3 LB |