- Cordless Pyropen Jr
features
- torch feature: 2,372 °F/1,300 °C maximum
- Temperature control
- Dual function soldering iron and brazing torch
- Lightweight mini iron
- Does not require cords, batteries or cartridges
- Soldering iron: 392 °F to 842 °F/200 °C to 450 °C
- hotblow feature: 806 °F/430 °C maximum
- Long life soldering tips heat quickly
- All temperatures are approximate
- UL® listed
| Cooper Family | WEL006 - Cordless Butane Products |
| Weight | 0.22 LB |
| EAN or UPC | 37103477514 |

