1. 1
  2. 2
Showing 1 - 20 of 21 items
Show all
Milwaukee Tool
2488-20 | Soldering Iron
Item #114180037
  • M12 SOLDERING IRON BARE TOOL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
PSI100K | Portasol® Self-Igniting Soldering Iron Kits
Item #101879253
  • Self-Igniting Soldering Iron Kit
  • Butane Gas Powered
  • 1076 °F Maxumim Temperture
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
0054446099 | 101471425
Item #101471425
  • SOLDER TIP LHTFX BENT 10.0MM WSP150
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
SP120 | Marksman® Irons
Item #101878233
  • 120 W Iron (Improved)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
0054445699 | 101471809
Item #101471809
  • SOLDERING TIP LHTD45 5.0MM FOR WSP1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller,Erem,Xcelite
CT6E8 | 101909690
Item #101909690
  • 1/4X800 CT6 SERIES SCREWDRIVER T
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
SP175 | Marksman® Iron
Item #101909976
  • 175 W Iron (Improved)
  • 6 ft Cord Length
  • 900°F Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
0054445599 | 101518590
Item #101518590
  • SOLDERING TIP LHTC 3.2MM FOR WSP150
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
0054446199 | 101470641
Item #101470641
  • SOLDER TIP LHTEX BENT 7.0MM WSP150
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
W100PG | Professional Stained Glass Soldering Irons
Item #101909702
  • Heavy Duty Iron-2 Wire
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller,Erem,Xcelite
CT5A8 | 101878349
Item #101878349
  • 1/16X800 CT5 SERIES SCREWDRIVER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller,Erem,Xcelite
7400 | 101879235
Item #101879235
  • STANDARD SERIES MODULAR IRON HANDLE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
W60P3 | Controlled Output Series Soldering Irons
Item #101924837
  • Soldering Iron
  • 60 Watts
  • 800 °F Maximum Temperture
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
WSTA3 | Pyropen® Soldering Irons
Item #101879354
  • Cordless Pyropen
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller,Erem,Xcelite
PH1201ESD | 101878933
Item #101878933
  • SOLDERING TOOL STAND WITH BASE SPO
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Appliance
467-UT-100SI-TC | Ultratorch® Soldering Iron/Heat Tool Kits
Item #101562221
  • SOLDERING IRON-FLAMELESSHEAT TOOL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller,Erem,Xcelite
CT6F8 | 101909967
Item #101909967
  • 3/8X800 CT6 SERIES SCREWDRIVER T
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
PSI100C | Portasol® Self-Igniting Soldering Irons
Item #101911593
  • Self-Igniting Soldering Iron
  • Butane Gas Powered
  • 1076 °F Maxumim Temperture
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
TCP12P | Field Soldering Irons
Item #101878937
  • 12/14 Volt Iron
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller,Erem,Xcelite
CT6E7 | 101877731
Item #101877731
  • 1/4X700 CT6 SERIES SCREWDRIVER T
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 21 items
Show all