- 120 W Iron (Improved)
features
- Fine quality, heavy-duty iron
- 11 3/8" (289 mm) long
- Ideal for home workshop, repairs, stained glass, and hobbies
- Soldering iron rest
- MTG30 1" (13 mm) diameter replaceable iron rest included
- Develops 900 °F/482 °C
- Stainless steel barrel and heat- and impact-resistant handle
- UL® listed
- cUL listed model available
| Cooper Family | WEL002 - Soldering Irons |
| Weight | 0.9 LB |
| EAN or UPC | 37103474537 |

