- 12/14 Volt Iron
features
- Operates from suitable batteries or low voltage power source.
- Versatile controlled tool for field servicing.
- PTA7 screwdriver style tip included.
- Develops 700 °F/370 °C
- Complete with battery clips and 12 ft/3.66 m fused cord
- UL® and cUL listed
- IMPORTANT: use only Weller® tips
- use of non-Weller® components may void product warranty if the non-Weller® component causes damage to the unit
| Cooper Family | WEL002 - Soldering Irons |
| Weight | 0.5 LB |
| EAN or UPC | 37103476517 |

