- Cordless Pyropen
features
- Lightweight and completely portable.
- Ready-to-use in 30 seconds
- Ideal for field service jobs
- Sturdy metal tank holds enough gas for three hours of operation
- Does not require cords, batteries or cartridges
- Temperature adjusts from 392 °F to 932 °F (200 °C to 500 °C)
- 14 tip combinations available
- Inactive hot air nozzles for temperature heat (1,202 °F/650 °C)
- UL® listed
| Cooper Family | WEL006 - Cordless Butane Products |
| Weight | 0.95 LB |
| EAN or UPC | 37103472281 |

