- 18 mm OD
- 10 mm Roller Height
- 14 mm Groove Diameter
- 7.4 mm Long Stud
- roller Assembly w/Through Fixing Short Type
| Hex Length | 1.8 mm |
| Roller Groove Angle | 70 ° |
| Load Capacity [Max] | 600 lbs |
| Stud Shoulder Length | 5 mm |
| Overall Length | 19.8 mm |
| Stud Length | 7.4 mm |
| Roller Width | 10 mm |
| Thread Pitch | 0.75 mm |
| Thread Diameter | M6 |
| Roller Groove Height Location | 6.75 mm |
| Stud Shoulder Diameter | 6 mm |
| Roller Dia. | 18 mm |
| Hex Size | 11 mm |
| Stud Dia. | 6 mm |
| Roller Groove Diameter | 14 mm |
| Material | Carbon Steel |
| Type of Bearing | Through Fixing Short Type |
| Temp Description | Through Fixing Short Type, Double Eccentric Stud w/Nitrile Seal & Double Row Bearing |
| Weight | 0.0 LB |

