description
- Five-point level with points up/down, front and sides for plumb, level, align and 90° square
- accuracy is +/- 1/4 in. at 100 ft. Eliminates the need for 3-4-5 in. measurements in laying out a 90° angle. Smart Pendulum System self-levels, indicates out-of-level condition and locks when switched off. Compact design allows the unit to go anywhere and can be used in almost any interior application. Multi-purpose attachment positions the mount with magnets, strap or threaded mounts (5/8 In. to 11, 1/4 In. to 20).
features
- Unit points up/down and front to add squaring to plumb, level and align capabilities
- One-person does the job of two people using manual plumb bob
- In-track design makes unit easy to move, maintains right height
- Multi-purpose mounting attachment allows unit to be used virtually anywhere
- Smart Pendulum Leveling System - Self-levels, senses and indicated out-of level condition, locks when switched off
- Projects Plumb, Level, and Square Points - For precise positioning of tool and transfer of points for easy and accurate transfer and alignment of points in level, plumb, square and grade applications
- Accurately transfers and aligns, level, plumb, 90° square and grade points
- Multipurpose Attachment - Position and mount with magnets, strap or threaded mounts (1/4-20, 5/8-11)
| Length | 5.7 in |
| Height | 4.3 in |
| Material | Plastic |
| Width | 2.4 in |
| Weight | 0.0 LB |

