- INTERAPID Dial Test Indicator
- 0-15-0 Dial Reading
- 0.060" [Max] Range
features
- Dovetail and adjustable stem adaption
- Magnetic resistance
- Swiss made, two-way action - no reversing lever
| Graduation(s) | 0.0005 in |
| Dial Reading | 0-15-0 |
| Type | Horizontal |
| Range [Max] | 0.06 in |
| Weight | 0.31 LB |

