Skip to content Skip to navigation menu
Slotted Head Quick Change 10 in Mandrel

SM-10-250

Slotted Head Quick Change 10 in Mandrel
Item #104599828
  • 10 in Overall Length
Slotted Head Quick Change 10 in Mandrel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 in Overall Length
Slot Width 0.06 in
Overall Length 10 in
Slot Depth 0.75 in
Slot Dia 0.25 in
Weight 0.135 LB
EAN or UPC 44861006221
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison