- 5,000 Strokes per Min
- 2.0 Ft3/min
- 3/8" Min Hose Size
- Air Reciprocating Saw
applications
- Aluminum
- Fiberglass
- Mild steel
- Plastic
features
- Built-in regulator for positive speed control
- Cuts straight or curved surfaces
| NPTF Size | 1/4 in |
| Air Consumption [Max] | 2 ft3/min |
| Family Name | Air Reciprocating Saw |
| Strokes Per Minute | 5000 strokes/min |
| Weight | 2.25 LB |

