- 0 - 100 Range
- .001" Graduation
- Adjustable Dial Face w/Bezel Lock
- Dial Gauge Set
features
- Stainless steel stem/spindle back
- Brass casing
- Adjustable tolerance pointers
- Adjustable dial face
- Bezel lock
compliances
- 0
| Dial Range | 0 - 100 |
| Graduation Range | 0 to 100 |
| Graduation | 0.001 in |
| Set Includes | 1 in Contact Point Extension, 14 mm Spark Plug Hole Adapter, 18 mm Spark Plug Hole Adapter |
| Weight | 0.8 LB |

