- 5" Length Diagonal Cutting Pliers
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Solid-joint
- High leverage rivet location
- 26% improvement in cutting and gripping
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Plier Type | Diagonal Cutting |
| Overall Length | 5 in |
| Weight | 0.37 LB |
| EAN or UPC | 648738450775 |

